Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 16' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH16FC
Zoro # G403532143
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ROTECH16FC
- Zoro # G403532143
- UPC # 702755019732
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X16
T71FC - helm
X34 - 90° bezel
M66 - 16' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X16
T71FC - helm
X34 - 90° bezel
M66 - 16' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Spark Plug Wire Set, 9799 (9799)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 18x20", PK2, 2 PK (B1820LSP)
- MIRKA Polish Compound, 15, Advanced Cutting, 1L (PC15-1L)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA Brass Compression Nut w/Sleeve #61CA-6 (71004K)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- UFLEX USA Powertech Male Connector f/Autopilot to ORF Hose (UPS 4-4 FLO-SS)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- BLUE SEA SYSTEMS Blue Sea 4130 Lockout Slide 2 Position 2 Pole C-Series (4130)
- Uflex Usa Boat Steering, Controls & Accessories