Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 15' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH15FC
Zoro # G303532090
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # ROTECH15FC
- Zoro # G303532090
- UPC # 702755019671
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X15
T71FC - helm
X34 - 90° bezel
M66 - 15' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X15
T71FC - helm
X34 - 90° bezel
M66 - 15' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NEW HOLLAND TC29 ALTERNATOR (TC29 ALTERNATOR)
- A & I PRODUCTS Dust Plug, 3/8" (2 pkg) 5.5" x2" x4.4" (A-5205-3)
- VELVAC Left Side Heated Remote Mirror (708211)
- OEMTOOLS Floor Jack Crossbeam (24833)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA Uflex90° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/8 (AF90)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- UFLEX USA UC12OBF / UC128-SVS Spacer Kit (40735C)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- BEP MARINE SPST Lighted Toggle Switch - Red LED - 12V - #6-32 Terminal - ON/OFF (1001908)
- Uflex Usa Boat Steering, Controls & Accessories