Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 14' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH14FC
Zoro # G903532155
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ROTECH14FC
- Zoro # G903532155
- UPC # 702755019619
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X14
T71FC - helm
X34 - 90° bezel
M66 - 14' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X14
T71FC - helm
X34 - 90° bezel
M66 - 14' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- TACO METALS 7/8" S.S. Tubing (S14-7849P6-1)
- SPEC-D TUNING 94-98 Ford Mustang 1 Piece Crystal Housing Headlight Smoke Lens (2LCLH-MST94G-TM)
- UFLEX USA UFlex UP28FM Front Mount Helm Pump (UP28FM)
- UFLEX USA UFlex M66 15' Fast Connect Rotary Steering Cable Universal (M66X15)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- UFLEX USA Male Run T-Fitting - 3/8" x 3/8" Tube x 1/4" NPT (171CA-6-4)
- UFLEX USA Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 1.1)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- BEP MARINE SPST Lighted Toggle Switch - Red LED - 12V - ON/OFF (1001906)
- Uflex Usa Boat Steering, Controls & Accessories