Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 13' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH13FC
Zoro # G603532066
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ROTECH13FC
- Zoro # G603532066
- UPC # 702755019558
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X13
T71FC - helm
X34 - 90° bezel
M66 - 13' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X13
T71FC - helm
X34 - 90° bezel
M66 - 13' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Kit (RC308K)
- TRICO Exact Fit Blade, 12-L (12-L)
- PREPWERX Microfiber Glass Cloth Blue 16x16 (132-00730)
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- UFLEX USA Uflex PROTECH 2.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 2.1)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- UFLEX USA 1/4 NPT to 3/8 T-Fitting (T-FITTING)
- UFLEX USA Powertech Male Connector f/Autopilot to ORF Hose (UPS 4-4 FLO-SS)
- SEA-DOG Speedometer Pitot Tube Kit (522105-1)
- Uflex Usa Boat Steering, Controls & Accessories