Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 11' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH11FC
Zoro # G903532117
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ROTECH11FC
- Zoro # G903532117
- UPC # 702755019435
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X11
T71FC - helm
X34 - 90° bezel
M66 - 11' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X11
T71FC - helm
X34 - 90° bezel
M66 - 11' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 7613 (WW-1WFK-2)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- FRAM FILTERS OEM OE Replacement (CA7440)
- UFLEX USA Uflex Boss Style T-Fitting - Nickel - ORB 6 to 3/8" COMP (71955T)
- UFLEX USA 1/4 NPT to 3/8 T-Fitting (T-FITTING)
- UFLEX USA Uflex90° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/8 (AF90)
- UFLEX USA Male Run T-Fitting - 3/8" x 3/8" Tube x 1/4" NPT (171CA-6-4)
- UFLEX USA Tilt Rotary Steering Helm (T101)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- Uflex Usa Boat Steering, Controls & Accessories