Shop All Boat Steering, Controls & Accessories
Uflex Usa
UFlex Rotech 10' Rotary Steering Package - Cable, Bezel, Helm
Mfr # ROTECH10FC
Zoro # G103532085
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # ROTECH10FC
- Zoro # G103532085
- UPC # 702755019374
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
ROTECH STEERING SYSTEM
ROTECH - X10
T71FC - helm
X34 - 90° bezel
M66 - 10' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
**The wheel is not included
ROTECH - X10
T71FC - helm
X34 - 90° bezel
M66 - 10' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
- Fast connect, simple installation
- All stainless steel cable output ends
- Corrosion resistant materials
- Particulary suitable where clearance is limited
- Standard 3/4" tapered shaft
- Lock-to-lock steering wheel turns: approx. 3,8
- Stroke: 9" (228 mm)
- Maximum allowable steering wheel diameter: 16" (406 mm)
- Minimum steering cable bend radius: 7.9" (200 mm)
- Minimal feedback
- Compact for mounting
- T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
- For boats faster than 50 mph the twin cable steering system T72FC is recommended
- Exceeds EN 28848 safety standards
- Exceeds ABYC P17 safety standards
**The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7360 (7360)
- BUYERS PRODUCTS Bulk 6 Gauge Copper Wire 60 Feet (3012783)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- UFLEX USA Powertech Male Connector f/Autopilot to ORF Hose (UPS 4-4 FLO-SS)
- UFLEX USA GoTech 1.0 Universal Front Mount Outboard Hydraulic Steering System (GOTECH 1.0)
- UFLEX USA Brass Compression Nut w/Sleeve #61CA-6 (71004K)
- UFLEX USA Uflex PROTECH 2.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 2.1)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- Uflex Usa Boat Steering, Controls & Accessories