Uflex PROTECH 2.1 Front Mount OB Hydraulic System - Includes UP28 FM H
Mfr # PROTECH 2.1
Zoro # G803072584
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # PROTECH 2.1
- Zoro # G803072584
- UPC # 702755052982
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
PROTECH 2.1 Front Mount OB Hydraulic System - Includes UP28 FM Helm, Oil & UC128-TS/2 Cylinder - No Hoses
Durability and performance define the Protech front mount outboard steering package. From the stainless steel helm shaft, heavy duty shaft seals, carbon steel piston and 304 electropolished and passivated stainless link assemblies, the Protech is built for maximum longevity and peak performance. Adjustable boss style fittings allow precise hose routing without the risk of breaking the fittings by overtightening or leaking fittings from loosening during installation, a common problem on competing cylinders.
Kit Contains:
- UP28 F Front mount helm pump
- UC128-TS/2 Cylinder Front mount outboard cylinder
- OIL 15 Hydraulic oil - 2 quarts
- The wheel is not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMB U-Joint 995,250-1200 (250-1200)
- STAMPEDE 11-16 GRAND CARAVAN/TOWN & COUNTRY SMOKE BUGSHIELD (2263-2)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-250)
- STROMBERG CARLSON Stromberg Carlson JET-5000 5000 lb. Electric Tongue Jack - Black (JET-5000)
- UFLEX USA UFlex UP28FM Front Mount Helm Pump (UP28FM)
- UFLEX USA Uflex HYTECH 1.1 Front Mount OB System up to 175HP - Includes UP20 FM (HYTECH 1.1)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA GoTech 1.0 Universal Front Mount Outboard Hydraulic Steering System (GOTECH 1.0)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- UFLEX USA Single Paddle Trim System (PTS-1)
- CROOKED CREEK Crooked Creek C10755 Natural Finish Wood Oar with Comfort Grip - 5.5' (50401)
- Uflex Usa Boat Steering, Controls & Accessories