Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H
Mfr # PROTECH 1.1
Zoro # G903078844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # PROTECH 1.1
- Zoro # G903078844
- UPC # 702755052975
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM Helm, Oil & UC128-TS/1 Cylinder - No Hoses
Durability and performance define the Protech front mount outboard steering package. From the stainless steel helm shaft, heavy duty shaft seals, carbon steel piston and 304 electropolished and passivated stainless link assemblies, the Protech is built for maximum longevity and peak performance. Adjustable boss style fittings allow precise hose routing without the risk of breaking the fittings by overtightening or leaking fittings from loosening during installation, a common problem on competing cylinders.
Kit Contains:
- UP28FM - Front mount helm pump
- UC128-TS/1 Cylinder
- OIL 15 - Hydraulic oil - 2 quarts
- Hoses & Wheel Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- ELECTRONIC SPECIALTIES SELF POWERED TIMING LIGHT (ES130)
- UFLEX USA Double Paddle Trim System (PTS-2)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- UFLEX USA Brass Compression Nut w/Sleeve #61CA-6 (71004K)
- UFLEX USA UFlex M66 15' Fast Connect Rotary Steering Cable Universal (M66X15)
- UFLEX USA UC12OBF / UC128-SVS Spacer Kit (40735C)
- UFLEX USA Uflex90° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/8 (AF90)
- SEA-DOG SS Steering Wheel Maneuvering Knob (230106-1)
- Uflex Usa Boat Steering, Controls & Accessories