Shop All Boat Steering, Controls & Accessories
Uflex Usa
Uflex Nisida Steering Wheel 13.8in - Black Polyurethane Grip w/Black Aluminum Spokes
Mfr # NISIDA-B/B
Zoro # G012311214
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # NISIDA-B/B
- Zoro # G012311214
- UPC # 702755051435
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Nisida Steering Wheel 13.8in - Black Polyurethane Grip with Black Aluminum Spokes Features: Standard 3/4′′ Taper X63 40119D Hub with Button To Be Ordered Separately Hub and Center Cap Included Meet with the EN 28848 and ABYC P22 Standards Specifications: Dimensions: 13.8in Hub Included Steering Wheel Dish: 3.35in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Engine Crankshaft Position Sensor, S10073 (S10073)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 3H390 Economy Radial Tire & Wheel 20.5 x 8 x 10 C/5-Hole-White Standard Rim (3H390)
- PIONEER CABLE Cyl Head Bolt Kit, S-351W (S-351W)
- LISLE Fuel Tank Lock Ring Kit (62970)
- UFLEX USA Single Paddle Trim System (PTS-1)
- UFLEX USA 90degree 3/8 NI Plate Comp Fitting (MD 38 NI COM FT)
- UFLEX USA Uflex PROTECH 2.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 2.1)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- UFLEX USA Uflex Boss Style T-Fitting - Nickel - ORB 6 to 3/8" COMP (71955T)
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63316)
- Uflex Usa Boat Steering, Controls & Accessories