Uflex Usa

Uflex Morosini 13.8 in. Steering Wheel, Black Polyurethane w/Stainless Steel Spokes and Chrome Hub


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Morosini 13.8'' Steering Wheel - Black Polyurethane with Stainless Steel Spokes Chrome Hub Features: Standard 3/4'' Taper Hub Included Meet with the EN 28848 and ABYC P22 Standards 13.8'' 350 mm Grip: Polyurethane Spokes: 304 Stainless Steel Hub: Chrome Colors: Black Specifications: Dimensions: 13.8'' Hub Included Steering Wheel Dish: 3.66''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.