Shop All Boat Steering, Controls & Accessories
Uflex Usa
Uflex Mercury 75-115hp Zero Torque Feedback Tiller
Mfr # ZTF TILLER M2
Zoro # G112299443
Free Shipping & Returns
$2,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # ZTF TILLER M2
- Zoro # G112299443
- UPC # 702755051008
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Mercury 75-115hp Zero Torque Feedback Tiller Today four-stroke outboard engines are generating high torque loads which can make tiller-steered boats difficult to steer. The Uflex ZTF Tiller systems eliminate propeller torque at the tiller handle when the driver is not actively changing direction. Using a patented hydraulic valve, the propeller torque is locked from reaching the tiller handle unless the driver pushes or pulls on the end of the handle, at which point the valve opens and allows for active steering movements. Now you can drive your tiller-steered boat in comfort, saving your energy for reeling in fish rather than an effort to just get to your favorite fishing spot. Features : For use with Mercury Tiller 40hp to 60hp EFI, from 2006 to date and 75hp to 115hp EFI 4 stroke, from 2014 to date Valve assembly including tiller arm connection bracket, 2Uflex push-pull cables for throttle and shift Easy steering Reduced operator fatigue Includes Uflex cylinder, hoses, valves, and bracket UC130-ZTF + hoses pre-filled with oil Engine connection bracket *No handle included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC050N)
- PRONTO Rear Brake Drum (123.67004), Bd8892 (BD8892)
- VELVAC 12" Ground Strap (058116)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- UFLEX USA Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 1.1)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- UFLEX USA Single Paddle Trim System (PTS-1)
- UFLEX USA Uflex Fourtech 12' Mach Rotary Steering System w/Helm, Bezel & Cable (FOURTECH12)
- UFLEX USA Uflex Boss Style T-Fitting - Nickel - ORB 6 to 3/8" COMP (71955T)
- UFLEX USA UC12OBF / UC128-SVS Spacer Kit (40735C)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 25-Pack (242245)
- Uflex Usa Boat Steering, Controls & Accessories