Uflex MACH™ Series High Efficiency & Flexibility Engine Cont
Mfr # MC14X14
Zoro # G203046499
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex Usa
- MFR # MC14X14
- Zoro # G203046499
- UPC # 702755027850
- Country of Origin United States
- Category Boat Motors & Parts
Description
MACHTM Series High Efficiency & Flexibility Engine Control Cable - Johnson/Evinrude/OMC - 14'
MACH14 - Current BRP® (OMC®) style (like C14)
MACH14 Stroke: 75 mm (3”). For BRP® - Evinrude® (OMC®) engines manufactured from 1979 to date. Blue color jacket designed for high performance applications
For the ultimate in efficiency and response, the Mach Series cables deliver unmatched results. They have been specifically designed to make even the most complex of cable installations result in smooth, easy and precise shift and throttle movement.
Using a stranded wire core with lubricated extrusion, the Mach cables are an ideal solution for applications with long cable runs, tight bends, or where easy and precise throttle response is required.
Mach Series cables also feature solid stainless steel output fittings.
The “high performance” MACHTM Cables are the result of our decades of experience in producing high quality, long lasting, flexible cables.
The innovative core design maximizes efficiency and minimizes lost motion, while the exclusive design of the conduit provides extremely high level of flexibility.
Features:
- Suitable for outboard – inboard and sterndrive engines
- High efficiency for smooth operation
- High flexibility for reduced bend radius
- Ideal for long complex cable routing
- Maintenance free
- Stainless steel cables end fittings
- Blue outer jacket resists against abrasion, UV and chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GAGE Ton Chain Block W/ 10 Foot Lift, 1/4 (AMG402)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- ZEROSTART BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS (3300050)
- EXTREME MAX Extreme Max 5001.5784 Folding Trailer Step - 2" x 3-5/16" (5001.5784)
- UFLEX USA Power A PA2-NT Network Terminator (42028L)
- UFLEX USA Power A CAN-10 Network Connection Cable - 32.8' (71021K)
- UFLEX USA Uflex MACH™ Series High Efficiency & Flexibility Engine Cont (MC0X18)
- UFLEX USA Power A Electro-Mechanical Actuator (42027J)
- UFLEX USA Power A Mark II Twin Engines Control Head w/Trim (42012V)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-6' (MC0X06)
- CDI ELECTRONICS CDI Electronics 113-2138 Johnson/Evinrude Power Pack - 3/6 Cyl (1979-1984) (113-2138)
- Uflex Usa Boat Motors & Parts