Uflex Usa

Uflex MACH™ Series High Efficiency & Flexibility Engine Cont


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MACHTM Series High Efficiency & Flexibility Engine Control Cable - 33C Universal Style - 36'

MACHZero - Universal style (like C2, C8)

MACHZero: 87 mm (3.4”) For use with inboard, sterndrive and outboard engines. Ideal for high performance applications, long cable runs and complex routings. Blue color jacket designed for high performance applications.

For the ultimate in efficiency and response, the Mach Series cables deliver unmatched results. They have been specifically designed to make even the most complex of cable installations result in smooth, easy and precise shift and throttle movement.

Using a stranded wire core with lubricated extrusion, the Mach cables are an ideal solution for applications with long cable runs, tight bends, or where easy and precise throttle response is required.

Mach Series cables also feature solid stainless steel output fittings.

The “high performance” MACHTM Cables are the result of our decades of experience in producing high quality, long lasting, flexible cables.

The innovative core design maximizes efficiency and minimizes lost motion, while the exclusive design of the conduit provides extremely high level of flexibility.

Features:

  • Suitable for outboard – inboard and sterndrive engines
  • High efficiency for smooth operation
  • High flexibility for reduced bend radius
  • Ideal for long complex cable routing
  • Maintenance free
  • Stainless steel cables end fittings
  • Blue outer jacket resists against abrasion, UV and chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.