Uflex MACH™ Series High Efficiency & Flexibility Engine Cont
Mfr # MC0X18
Zoro # G303046535
Product Information
- Brand Uflex Usa
- MFR # MC0X18
- Zoro # G303046535
- UPC # 702755027331
- Country of Origin United States
- Category Boat Motors & Parts
Description
MACHTM Series High Efficiency & Flexibility Engine Control Cable - 33C Universal Style - 18'
MACHZero - Universal style (like C2, C8)
MACHZero: 87 mm (3.4”) For use with inboard, sterndrive and outboard engines. Ideal for high performance applications, long cable runs and complex routings. Blue color jacket designed for high performance applications.
For the ultimate in efficiency and response, the Mach Series cables deliver unmatched results. They have been specifically designed to make even the most complex of cable installations result in smooth, easy and precise shift and throttle movement.
Using a stranded wire core with lubricated extrusion, the Mach cables are an ideal solution for applications with long cable runs, tight bends, or where easy and precise throttle response is required.
Mach Series cables also feature solid stainless steel output fittings.
The “high performance” MACHTM Cables are the result of our decades of experience in producing high quality, long lasting, flexible cables.
The innovative core design maximizes efficiency and minimizes lost motion, while the exclusive design of the conduit provides extremely high level of flexibility.
Features:
- Suitable for outboard – inboard and sterndrive engines
- High efficiency for smooth operation
- High flexibility for reduced bend radius
- Ideal for long complex cable routing
- Maintenance free
- Stainless steel cables end fittings
- Blue outer jacket resists against abrasion, UV and chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax37 (AX37)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- D-A LUBRICANT CO PennGrade Select Premium Full Synthetic Motor Oil SAE 5W30 - 12 Qt Cs (61516)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- UFLEX USA Power A Mark II Twin Engines Control Head w/Trim (42012V)
- UFLEX USA Power A CAN-10 Network Connection Cable - 32.8' (71021K)
- UFLEX USA Power A Electronic Control Package (EE21)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- UFLEX USA Power A Electro-Mechanical Actuator (42027J)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-6' (MC0X06)
- MINN KOTA Riptide SM RT70/SM/L-D/SC Bow-Mount Trolling Motor - 24v-70lb-52" (1363425)
- Uflex Usa Boat Motors & Parts