Shop All Boat Steering, Controls & Accessories
Uflex Usa
Uflex Hydraulic Cylinder 175HP or Less
Mfr # UC95OBF-1
Zoro # G106602365
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # UC95OBF-1
- Zoro # G106602365
- UPC # 702755051077
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
UC95OBF-1 Hydraulic Cylinder 175HP or Less
Intended for single engine applications of 175 HP and under, the UC95 OBF-1 cylinder is compatible with competing helms, hoses, and oil, and is built to last with heavy-duty stainless steel cylinder rods, seals, and link assemblies.
Features:
- Balanced the number of turns lock-to-lock is the equal port to starboard or vice-versa
- Adjustable boss style fittings for easy installation High resistance stainless steel connection bolt (ULTRABOLT)
- Constructed of top-grade materials this cylinder is simple to install and fits almost every two and four-stroke outboard engine on the market our engine
- Split and pinned mounting rod for easy installation and bushings to prevent friction with engine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450011)
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- ILC Replacement for GENERAC POWER SYSTEMS 0E42710SRV STARTER (0E42710SRV STARTER)
- TRUCK-LITE 50 Series, 7 Solid Pin, Grey Polycarbonate, Surface Mount, Nose Box Without Circuit Breakers (50805)
- UFLEX USA UFlex M66 16' Fast Connect Rotary Steering Cable Universal (M66X16)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- UFLEX USA M66 8' Fast Connect Rotary Steering Cable Universal (M66X08)
- UFLEX USA UC12OBF / UC128-SVS Spacer Kit (40735C)
- UFLEX USA Uflex90° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/8 (AF90)
- UFLEX USA Brass Compression Nut w/Sleeve #61CA-6 (71004K)
- FARIA BEEDE INSTRUMENTS Dress White 4" Tachometer - 6,000 RPM (Gas - Inboard & I/O) (33103)
- Uflex Usa Boat Steering, Controls & Accessories