Shop All Boat Steering, Controls & Accessories
Uflex Usa
Single Lever/Dual Action Control, B400 Series
Mfr # B400
Zoro # G200688531
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uflex Usa
- MFR # B400
- Zoro # G200688531
- Country of Origin Italy
- Category Boat Steering, Controls & Accessories
Description
Featuring AISI 316 stainless steel lever and bezel, the B400 has a sleek and modern design which is ideal for sailboats. The universal control mechanism allows for both "push" or "pull" for throttle and shift, push button warm up, and will accept 33C style cables, as well as BRP, Mercury Gen I and Gen II cables with optional adapters.FEATURES:Fully mechanical; 316 stainless steel lever and flange for corrosion resistance; Enables easy and safe shifting by preventing accidental gear engagement unless engine is idling; Can be installed horizontally or vertically, on the port or starboard side; Provided with an easily adjustable brake tension release system; Push-in button for throttle operation in Neutral (ENGINE WARM UP); Neutral safety switch X41 - 38130 F prevents in-gear starting; Exceeds EN ISO 11547 standards when X41 safety switch is installedFor use with Uflex C2, C8, and MachZero cables:- Uflex C2, C8, MACHZero cables require no kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Red Lens 3 Pole (TQ T66-RRST-1)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- YORK Oil Filter, 10 Microns (026-35961-000)
- FLEETGUARD Fuel Filter, FF5776 (FF5776)
- UFLEX USA Powertech Male Connector f/Autopilot to ORF Hose (UPS 4-4 FLO-SS)
- UFLEX USA 90degree 3/8 NI Plate Comp Fitting (MD 38 NI COM FT)
- UFLEX USA Single Paddle Trim System (PTS-1)
- UFLEX USA Uflex HYCO 1.1 Front Mount OB System up to 175HP - Includes UP20 FM He (HYCO 1.1)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- UFLEX USA Uflex PROTECH 1.1 Front Mount OB Hydraulic System - Includes UP28 FM H (PROTECH 1.1)
- SEACHOICE Foot Control Switch For Manually Operated Trolling Motors, 12/24V (28101)
- Uflex Usa Boat Steering, Controls & Accessories