MACH Series High Efficiency Flexibility Engine Control Cable - 33C Universal Styl
Mfr # MC0X32
Zoro # G604078013
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uflex
- MFR # MC0X32
- Zoro # G604078013
- UPC # 702755027478
- Country of Origin United States
- Category Boat Motors & Parts
Description
For the ultimate in efficiency and response, the Mach Series cables deliver unmatched results. They have been specifically designed to make even the most complex of cable installations result in smooth, easy and precise shift and throttle movement.
Using a stranded wire core with lubricated extrusion, the Mach cables are an ideal solution for applications with long cable runs, tight bends, or where easy and precise throttle response is required.
Mach Series cables also feature solid stainless steel output fittings.
The “high performance” MACH Cables are the result of our decades of experience in producing high quality, long lasting, flexible cables.
The innovative core design maximizes efficiency and minimizes lost motion, while the exclusive design of the conduit provides extremely high level of flexibility.
Features:
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
- SCRIBNER Scribner SCR2000DB Scribner Plastics 5 gal Utility Jug - Dark Blue (SCR2000DB)
- ENEOS Eneos 75W90 Syn Gl-5 1 Quart 75W90 Syn Q, 3094-300 (3094-300)
- WIX FILTERS Air Filter #Wix 49587 (49587)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- PERKO Gas Tank Vent W/ Splash Guard Cp Zinc 5/8" Hose (0506DP4CHR)
- JABSCO Replacement Motor f/37010 Series Toilets - 12V (37064-0000)
- HANDI-MAN MARINE Handi Man Marine 970213 Hose Clamp Kit (970213)
- VERATRON Deep-Pipe Level Sender - 430mm - 240 to 33 OHM (A2C1747170001)
- DAVIS INSTRUMENTS Happy Troller Small Trolling Plate f/Outboards 20-50hp (461)
- SEA-DOG Stainless Steel Deck Step 2-1/4" x 8-3/8" (328012-1)
- STENS Fuel Tank Service Kit For Honda GX110 and GX120 17510-ZE0-020ZA (125-562)
- Uflex Boat Motors & Parts