Shop All Clamp On Power Meters
Uei (Universal Enterprises Inc.)
UEi AC 600ATrue RMS Clamp Meter
Mfr # DL479
Zoro # G505294697
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei (Universal Enterprises Inc.)
- MFR # DL479
- Zoro # G505294697
- UPC # 53533507447
- Country of Origin Korea, Republic of
- Category Clamp On Power Meters
Description
Uei dl479 ac 600atrue rms clamp meter the uei dl479 true rms clamp meter has everything you would expect from a professional grade clamp meter at a fraction of the price. This trms meter can be used to measure ac/dc current and voltage, resistance, capacitance, continuity, diode test, frequency/duty cycle, and temperature. All of that functionality comes in a durable housing that features a built-in work light, easy-to-read backlit display, overmolded grip, and test lead storage. this kit includes the dl479 clamp meter, test leads with alligator clips, thermocouple temperature probe, carrying case and 2xaaa batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 12 to 24V, 125A (6024)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- UEI TEST INSTRUMENTS CATIV Clamp-On Meter, Voltage Tester (DL220)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- WESTWARD Digital Clamp Meter, 1000A, 1000V (800HC1)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL120)
- Uei (Universal Enterprises Inc.) Clamp On Power Meters