Shop All Clamp On Power Meters
Uei Test Instruments
Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity
Mfr # DL599-N
Zoro # G904393014
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600 A
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V AC
- Max. Ohms 60 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DL599-N
- Zoro # G904393014
- UPC # 053533509328
- Country of Origin Korea, Republic of
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 31.0mm |
Manufacturers Warranty Length | 2 yr |
Maximum Conductor Size | 31.0mm |
Description
Wireless TRMS Clamp Meter w/ 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- TEST PRODUCTS INTL Adaptor For Gas Valves- 5/16” X 0.315” Thread Pitch Male And Male Both Ends (A115)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- UEI TEST INSTRUMENTS Dual Display Clamp Meter, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity (DL569)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL589)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579-N)
- UEI TEST INSTRUMENTS CATIV Clamp-On Meter, Voltage Tester (DL220)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- Uei Test Instruments Clamp On Power Meters