Shop All Digital Multimeters
Uei Test Instruments
Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 A Max. AC Amps
Mfr # DM525
Zoro # G705916177
product price: $276.21
/ea
Free Shipping & Returns
$276.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.50% of Reading +3 Digits
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
- Max. DC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DM525
- Zoro # G705916177
- UPC # 053533508192
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | AA |
Description
Wireless Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.75 Percent +8 Digits; +/-2.0 Percent +8 Digits, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features 1 MS Fast Response, IP42 Ingress Protection, Low Battery Indicator, Wireless Capability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- UEI TEST INSTRUMENTS True Rms 1000v Digital Multimeter, Temp (DM515)
- UEI TEST INSTRUMENTS Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 A Max. AC Amps (DM525-N)
- UEI TEST INSTRUMENTS Digital Multimeter, 1000V (DM505)
- ELECTRONIC SPECIALTIES Digital Engine Analyzer/Multimeter (385A)
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- Uei Test Instruments Digital Multimeters