Shop All Combustion Analyzers
Uei Test Instruments
Water Trap Drain Plug, PK10
Mfr # CM11667/2PACK
Zoro # G1334103
product price: $28.54
/pk 10, $2.85/ea
$28.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UEI Eagle Analyzers
- Accessory Type Water Trap Drain Plug
- Compatible Product Type Combustion Analyzer
- Product Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # CM11667/2PACK
- Zoro # G1334103
- UPC # 053533605358
- Country of Origin United Kingdom
- Category Combustion Analyzers
Details
Item | Water Trap Drain Plug |
For Use With | UEI Eagle Analyzers |
Accessory Type | Water Trap Drain Plug |
Compatible Product Type | Combustion Analyzer |
Product Type | Drain Plug |
Description
Water Trap Drain Plug, Product Type Drain Plug, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number C125, C127, C155, C157, C165, C20, C255, C257, C30, C50, C75, C85, CO91, CO95, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254G)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- UEI TEST INSTRUMENTS Residential Combustion Analyzer Kit w/ SPT1 (C161OIL)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C165+ -N)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- Uei Test Instruments Combustion Analyzers