Uei Test Instruments

TRMS Digital Multimeter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Digital Multimeters

Key Features

  • Instrument Safety Rating CAT III 1000V
  • Duty Cycle Yes
  • Diode Test Yes
  • Auto Ranging Yes
  • Includes Alligator Clips, Batteries, Fuse, K-Type/Input Jack Adapter, Temp Probe, Test Leads
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pulse Width Yes

Description

TRMS Digital Multimeter, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.75 Percent of Reading+3 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 1000V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Special Features Built-In Temperature Means One Less Instrument To Bring To The Job, Maximum AC Current Measurement 10 A, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.