Shop All Combustion Analyzers
Uei Test Instruments
Thermal Paper for KMIRP2, PK10
Mfr # 16646PACK
Zoro # G2947192
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UEI Eagle Printer (KMIRP2)
- Accessory Type Printer Paper
- Product Type Thermal Paper
- Compatible Product Type Combustion Analyzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # 16646PACK
- Zoro # G2947192
- UPC # 053533606607
- Country of Origin United States
- Category Combustion Analyzers
Details
Item | Printer Paper |
For Use With | UEI Eagle Printer (KMIRP2) |
Accessory Type | Printer Paper |
Product Type | Thermal Paper |
Compatible Product Type | Combustion Analyzer |
Description
Printer Paper, Product Type Thermal Paper, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number IRP-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF6)
- FLIR Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 15/64 in Length (VP50-2)
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- UEI TEST INSTRUMENTS AC ADAPTER FOR G7100 (AACA4)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- UEI TEST INSTRUMENTS Soft Carrying Case (AC73)
- BACHARACH Combustion Analyzer Kit, LCD (2411-1112)
- Uei Test Instruments Combustion Analyzers