Shop All Test Leads & Probes
Uei Test Instruments
Test Lead Kit, Deluxe
Mfr # ATL301KIT
Zoro # G0327527
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T
- Includes Pouch/Cases; Universal Straight/Right Angle Test lead Extension (ATLTX); Modular Test Lead Tips - Standard (ATL1); Modular Test Lead Tips - Alligator Clips; Modular Test Lead Tips - Remote Grabber Tips
- Features This Combination of Leads Offers a Variety of Solutions to Match Technical Challenges Faced on a Day-to-Day Basis
- Test End Termination_Grabber Style Grabber Style
- Clip Style Alligator Clip, Hook Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # ATL301KIT
- Zoro # G0327527
- UPC # 053533605716
- Country of Origin China
- Category Test Leads & Probes
Details
Item | Test Lead Kit |
For Use With | Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T |
Includes | Pouch/Cases; Universal Straight/Right Angle Test lead Extension (ATLTX); Modular Test Lead Tips - Standard (ATL1); Modular Test Lead Tips - Alligator Clips; Modular Test Lead Tips - Remote Grabber Tips |
Features | This Combination of Leads Offers a Variety of Solutions to Match Technical Challenges Faced on a Day-to-Day Basis |
Test End Termination_Grabber Style | Grabber Style |
Clip Style | Alligator Clip, Hook Clip |
Test End Termination | Alligator Clips, Remote Grabber Tips |
Number of Alligator Clips | 2 |
Number of Test Leads | 2 |
Description
Test Lead Kit,Deluxe, For Use With DL379B, DL389, DL419, DL429, DL429B, DL469, DL479, DL489, DM393, DM505, DM515, DM525, UTL291, UTL33T, UTLDM1, UTLDM2, Includes Modular Test Lead Tips, Modular Test Lead Tips - Alligator Clips, Modular Test Lead Tips - Remote Grabber Tips, Pouch, Universal Straight/Right Angle Test Lead Extension (ATLTX), Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clips, Remote Grabber Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5TB00)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- DAVIS INSTRUMENTS WeatherLink Software, Windows, USB (6510USB)
- UEI TEST INSTRUMENTS Modular Test Lead Tips - Back Probe Set (ATL5)
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- UEI TEST INSTRUMENTS Standard Test Leads, w/Alligator Clips (ATL55)
- UEI TEST INSTRUMENTS Kelvin Clip Test Leads for CLM100 (ATL190)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- Uei Test Instruments Test Leads & Probes