Shop All Differential Pressure Gauges
Uei Test Instruments
Static Pressure Test Kit
Mfr # EM201SPKIT
Zoro # G5215131
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type (2) 1/4 in Barbs
- Battery Type 9V
- Includes (2) Magnetic Static Pressure Probe Tip (ASP1), (2) Pressure Tubes with Brass Fitting (BF100), 60 in Pressure Tube, Dual Input Electronic Manometer (EM201B), Manual (EM151/EM201B-MAN), Soft Carrying Case (AC319), Stepped T Fittings 2 (TF100)
- Operating Range 10 to 90% RH Non-Condensing
- Operating Temp. Range 32 to 104 Degrees F (0 to 40 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # EM201SPKIT
- Zoro # G5215131
- UPC # 053533506235
- Country of Origin Taiwan, Province of China
- Category Differential Pressure Gauges
Dimensions
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/4 in |
Description
Air Manometer Kit, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Pressure Accuracy +/-0.02 in WG less than 3 in wc, +/-1 Percent RDG greater than 3 in wc, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Digital Display Features 4 Digit Backlit LCD, Series EM201B, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead Kit, 300V (5543B)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- FJC Battery Tester, Carbon Pile, 500A (45115)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- DWYER INSTRUMENTS A3008 Pressure Switch/Gage, 0-80 Inch Wc (A3008)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O (A3010)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 150 PSI (PCE-P50)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- PCE INSTRUMENTS Differential Pressure Gauge, -140 to +140 mbar (PCE-P01)
- Uei Test Instruments Differential Pressure Gauges