Shop All Test Leads & Probes
Uei Test Instruments
Smart Refrigerant Probes Kit, Wireless
Mfr # HUB8
Zoro # G611249116
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) AA Batteries, (17221) 45 Degree Coupler, (2) WHP1 Wireless Hygrometer Probe, (2) WPC2 Pipe Clamp Probe, (2) WPP1 Wireless Pressure Probe, (4) AAA Batteries, Pouch, WOT2 Wireless Outside Temperature Probe, WVG2 Wireless Vacuum Gauge Probe
- Accuracy +/-0.6 Degrees F (0.3 Degrees C) (WHP1), +/-1.0 Degrees F (+/-0.5 Degrees C) (WPC2), +/-2 Degrees F (1 Degrees C) (WOT2), +/-5 Degrees F (WVG2), 0.5% F.S. (at 25 Degrees +/-3 Degrees C) Total 1% F.S(WPP1)
- Interface Wireless
- Display Microns
- Power Supply (10) AA Batteries, (4) AAA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # HUB8
- Zoro # G611249116
- UPC # 053533508598
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Details
Item | Smart Refrigerant Probes Kit |
Includes | (10) AA Batteries, (17221) 45 Degree Coupler, (2) WHP1 Wireless Hygrometer Probe, (2) WPC2 Pipe Clamp Probe, (2) WPP1 Wireless Pressure Probe, (4) AAA Batteries, Pouch, WOT2 Wireless Outside Temperature Probe, WVG2 Wireless Vacuum Gauge Probe |
Accuracy | +/-0.6 Degrees F (0.3 Degrees C) (WHP1), +/-1.0 Degrees F (+/-0.5 Degrees C) (WPC2), +/-2 Degrees F (1 Degrees C) (WOT2), +/-5 Degrees F (WVG2), 0.5% F.S. (at 25 Degrees +/-3 Degrees C) Total 1% F.S(WPP1) |
Interface | Wireless |
Display | Microns |
Power Supply | (10) AA Batteries, (4) AAA Batteries |
Measuring Range | 0 to 20,000 Microns |
Ambient Operating Range (F) | 32 Degrees to 140 Degrees (Hygrometer), 32 Degrees to 180 Degrees (Pipe Clamp), 32 Degrees to 180 Degrees (Subcool), 32 Degrees to 180 Degrees (Super Heat), 32 Degrees to 180 Degrees (Vapor/Liquid saturation) |
Type | Refrigeration |
Description
Smart Refrigerant Probes Kit, Refrigeration, Measuring Range 0 to 20,000 Microns, Ambient Operating Range (F) 32 Degrees to 140 Degrees (Hygrometer), 32 Degrees to 180 Degrees (Pipe Clamp), 32 Degrees to 180 Degrees (Subcool), 32 Degrees to 180 Degrees (Super Heat), 32 Degrees to 180 Degrees (Vapor/Liquid saturation), Connection Not Applicable, Display Microns, Power Supply (10) AA Batteries, (4) AAA Batteries, Interface Wireless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (18C767)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- UEI TEST INSTRUMENTS Test Lead Kit, Deluxe (ATL301KIT)
- UEI TEST INSTRUMENTS Kelvin Clip Test Leads for CLM100 (ATL190)
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- UEI TEST INSTRUMENTS Standard Test Leads, w/Alligator Clips (ATL55)
- UEI TEST INSTRUMENTS Modular Test Lead Tips - Back Probe Set (ATL5)
- TEST PRODUCTS INTL Fused Prod Set Only (No Lead Set) (A083)
- Uei Test Instruments Test Leads & Probes