Shop All Replacement Sensors
Uei Test Instruments
Replacement Sensor, Refrigerant
Mfr # RLDSENS
Zoro # G5194935
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Refrigerant
- Sensor Range 0.5 oz Per Year R134A
- Temp. Range 32 Degrees to 102 Degrees F
- For Use With Mfr. No. UEI RLD10
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # RLDSENS
- Zoro # G5194935
- UPC # 053533603729
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Refrigerant |
Item | Replacement Sensor |
Sensor Range | 0.5 oz Per Year R134A |
Temp. Range | 32 Degrees to 102 Degrees F |
For Use With | Mfr. No. UEI RLD10 |
Industry Type | Healthcare |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.5 oz |
Compatible Detector Manufacturer Part Number | UEI RLD10 |
Operating Temperature - Maximum | 102 Degrees F |
Gas Detected | Refrigerants |
Description
Replacement Sensor, Gas Detected Refrigerants, Measurement Range 0.5 oz, Compatible Detector Manufacturer Part Number UEI RLD10, Operating Temperature - Maximum 102 Degrees F, Operating Temperature - Minimum 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Cut-Resistant Glove, XL, PR (16011XL)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228260)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- GFG Sensor, Hydrogen Sulfide, For Monitors (1450003)
- ILC Replacement for Maxtec Max-12a Oxygen Sensors (MAX-12A OXYGEN SENSORS MAXTEC)
- Uei Test Instruments Gas Detection