Shop All Refrigerant Scales
Uei Test Instruments
Refrigerant Scale, Wireless, 220 lb. Cap.
Mfr # WRS220
Zoro # G8040475
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Platform Size (In.) 10-1/2 x 10-1/2
- Max. Capacity (Lb.) 220
- Operating Mode App-Based
- Accuracy 68 Degrees to 122 Degrees F/ +/-0.20% FS +/-1 dgt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # WRS220
- Zoro # G8040475
- UPC # 053533507577
- Country of Origin Korea, Republic of
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 10-1/2 x 10-1/2 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Wireless |
Max. Capacity (Lb.) | 220 |
Operating Mode | App-Based |
Accuracy | 68 Degrees to 122 Degrees F/ +/-0.20% FS +/-1 dgt |
Display | Digital |
Resolution | 0.2 oz |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Includes | Battery |
Description
Refrigerant Charging or Recovery Scale, Wireless, Platform Size (In.) 10-1/2 x 10-1/2, 68 Degrees to 122 Degrees F/ +/-0.20 Percent FS +/-1 dgt Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.2 oz, App-Based, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- TRION 255649-105 Air Bear Supreme (255649-105)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. (WRS110)
- UEI TEST INSTRUMENTS Refrigerant Scale, 330 lb. Max. Capacity (WRSX)
- ATLAS Propane Scale, Digital, 11.02 lb, LCD (DS-5000)
- TIF Refrigerant Scale, Electronic, Compact (TIF9030)
- SUPCO Program Charging Scale, 220 lb.Capacity (PCS220)
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- INFICON Wireless Refrigerant Charging Scale (719-202-G1)
- Uei Test Instruments Refrigerant Scales