Shop All Refrigerant Scales
Uei Test Instruments
Refrigerant Scale, Wireless, 110 lb. Cap.
Mfr # WRS110
Zoro # G9683619
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Platform Size (In.) 12 x 10-1/2
- Max. Capacity (Lb.) 110 lb
- Operating Mode App-Based
- Accuracy 68 Degrees to 122 Degrees F/ +/-0.25% FS +/-1 dgt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # WRS110
- Zoro # G9683619
- UPC # 053533507584
- Country of Origin Korea, Republic of
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 12 x 10-1/2 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Wireless |
Max. Capacity (Lb.) | 110 lb |
Operating Mode | App-Based |
Accuracy | 68 Degrees to 122 Degrees F/ +/-0.25% FS +/-1 dgt |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Display | Digital |
Includes | Battery |
Resolution | 0.1 oz |
Description
Refrigerant Charging or Recovery Scale, Wireless, Platform Size (In.) 12 x 10-1/2, 68 Degrees to 122 Degrees F/ +/-0.25 Percent FS +/-1 dgt Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 0.1 oz, App-Based, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0585, 2PK (20205.11H)
- UEI TEST INSTRUMENTS Refrigerant Scale, 330 lb. Max. Capacity (WRSX)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 220 lb. Cap. (WRS220)
- INFICON Wireless Refrigerant Charging Scale (719-202-G1)
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- SUPCO Program Charging Scale, 220 lb.Capacity (PCS220)
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb (68802)
- Uei Test Instruments Refrigerant Scales