Shop All Refrigerant Scales
Uei Test Instruments
Refrigerant Scale, 330 lb. Max. Capacity
Mfr # WRSX
Zoro # G3701691
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Platform Size (In.) 10 x 10
- Max. Capacity (Lb.) 330 lb
- Operating Mode App-Based
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # WRSX
- Zoro # G3701691
- UPC # 053533508116
- Country of Origin Korea, Republic of
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 10 x 10 |
Details
Item | Refrigerant Scale |
Type | Electronic |
Max. Capacity (Lb.) | 330 lb |
Operating Mode | App-Based |
Display | LCD |
For Use With | All Refrigerants |
Accuracy | +/-0.2% Readings |
Resolution | 0.25 oz/7g |
Description
Refrigerant Scale, Electronic, Platform Size (In.) 10 x 10, +/-0.2 Percent Readings Accuracy, Max. Capacity (Lb.) 330 lb, Resolution 0.25 oz/7g, App-Based, Display LCD, For Use With All Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- TRU AIRE 14 in. x 8 in. White Stamped Return Air Grille (170 14X08)
- GLOBAL INDUSTRIAL 60W Air Curtain With Remote Control (246610)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20252.13 6PK)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 220 lb. Cap. (WRS220)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. (WRS110)
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- COMPUTE-A-CHARGE Wireless Charging Scale, Electronic (CC220EW)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 (CPSCC220)
- Uei Test Instruments Refrigerant Scales