Shop All Pocket Thermometers
Uei Test Instruments
Pocket Sized Digital Thermometer NSF
Mfr # PDT550
Zoro # G5194332
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Range (C) -50 Degrees to 300 Degrees C
- Stem Length 3.25 in
- Accuracy +/-1.8 Degrees F/ +/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/ +/-2 Degrees C (Otherwise)
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # PDT550
- Zoro # G5194332
- UPC # 053533700930
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 3.25 in |
Manufacturers Warranty Length | 3 yr |
Digit Height | 0.5 in |
Display Height | 0.5 in |
Display Width | 1.75 in |
Display Size | 1/2 in H x 1 3/4 in W |
Description
Waterproof Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 3.25 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-1.8 Degrees F/+/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/+/-2 Degrees C (Otherwise), 1/2 in H x 1 3/4 in W Display with 4-Digit LCD - 1/2 in Digit Height, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Black (DPGWB-04)
- GENERAL TOOLS Bimetal Thermom, 3 In Dial, 0 to 220F (T300-36)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- UEI TEST INSTRUMENTS NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT650-N)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, LCD Display (PDT660)
- DIGI-SENSE Long-Stem Digital Pocket Thermometer, 8 (90205-00)
- Uei Test Instruments Pocket Thermometers