Shop All Single-Gas Detectors
Uei Test Instruments
NIST Certified Wireless Carbon Monoxide Detector w/ Alert LED & Belt Clip
Mfr # COA2-N
Zoro # G4076870
original price:
$309.95
5% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type AAA
- Sensor Range 0 to 999 ppm
- Features Auto Power Off, Auto Zero Upon Power On, Back Light, Low Battery Indicator, Max Value Capture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # COA2-N
- Zoro # G4076870
- UPC # 53533508642
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1 59/64 in |
Height | 5 5/8 in |
Depth | 1 1/4 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Carbon Monoxide Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Carbon Monoxide, Battery Size AAA, Accuracy +/-3 Percent or +/-2 ppm, Compatible Systems and Services Android, iOS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT HIDE & SEEK CAP (LEGBFHS)
- READYMAX SoundShield Pro Series 1 Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLPS1-CL-1)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- FRONTLINE MEGA Swivel 10k Steel Anchor (STM5810K)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- INDUSTRIAL SCIENTIFIC Sensor, Das, NO2 (17124975-4)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- Uei Test Instruments Gas Detection