Shop All Thermocouple Thermometers
This Product is Discontinued
Uei Test Instruments
NIST Certified IP67 Digital Temperature Logger, 4 Inputs w/ Temp. Differential & 4 Temp. Probes (Discontinued)
Mfr # DT304-N
Zoro # G4444076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thermometer Thermocouple Type Type E, Type J, Type K, Type T
- Number of Inputs 4
- Probe Connector Mini-Type
- Temp. Range (F) Type E -238 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2498 Degrees , Type T -418 Degrees to 752 Degrees
- Temp. Range (C) Type E -150 Degrees to 1000 Degrees , Type J -210 Degrees to 1200 Degrees , Type K -210 Degrees to 1372 Degrees , Type T -250 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DT304-N
- Zoro # G4444076
- UPC # 053533507799
- Country of Origin Korea, Republic of
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Display Height | 13.5 mm |
Display Width | 6.95 mm |
Digit Height | 13.5 mm |
Display Size | 13.5 mm H x 6.95 mm W |
Description
Digital Temperature Logger, Thermocouple, Number of Channels 4, Includes NIST-Traceable Certificate Yes, Accuracy +0.2 Percent of Reading (J, K, and E-Type)/+0.1 Percent of Reading (T-Type) (Below -148 Degrees F/-100 Degrees C), +/-0.1 Percent +1.0 Degrees F/0.5 Degrees C (J, K, T, and E-Type)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.