Shop All Test Equipment
Uei Test Instruments
NIST Certified Cable Length Meter, Measures ft., m
Mfr # CLM100-N
Zoro # G4310419
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Copper and Aluminum Cables 15 to 30,000 ft (250 to 5,000 MCM) and Wire Sizes 26 - 4/0 Gauge
- Application Measure Copper and Aluminum Cables
- Measures Feet, Meters
- Function Measures Copper and Aluminum Cables, Covers Major Wire Gauges
- Includes Batteries, Calibration Bar, Pouch, Test Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # CLM100-N
- Zoro # G4310419
- UPC # 053533508000
- Country of Origin Korea, Republic of
- Category Test Equipment
Dimensions
Compatible Cable Length - Minimum | 25 ft |
Compatible Cable Length - Maximum | 30,000 ft |
Details
Item | Cable Length Meter |
For Use With | Copper and Aluminum Cables 15 to 30,000 ft (250 to 5,000 MCM) and Wire Sizes 26 - 4/0 Gauge |
Application | Measure Copper and Aluminum Cables |
Measures | Feet, Meters |
Function | Measures Copper and Aluminum Cables, Covers Major Wire Gauges |
Includes | Batteries, Calibration Bar, Pouch, Test Leads |
Calibration Certificate | NIST |
Standards | CE |
Product Type | Cable Length Meter |
Compatible Product Type | Spooled Cable or Wire |
Compatible Cable Thickness - Maximum | 4/0 ga |
Unit of Measures | Feet |
Compatible Cable Thickness - Minimum | 26 ga |
Description
Cable Length Meter, Application Measure Copper and Aluminum Cables, Compatible Product Type Spooled Cable or Wire, Includes Batteries, Calibration Bar, Pouch, Test Leads, Unit of Measures Feet, Standards CE, Compatible Cable Thickness - Minimum 26 ga, Compatible Cable Length - Minimum 25 ft, Compatible Cable Thickness - Maximum 4/0 ga, Compatible Cable Length - Maximum 30,000 ft, Product Type Cable Length Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- SOUTHWIRE Tone Generator/Probe Kit, w/Pair Tracing (58746640)
- Uei Test Instruments Test Equipment