Shop All Infrared Thermometers
Uei Test Instruments
Infrared Thermometer, Backlit LCD, -76 Degrees to 1022 Degrees F, Circular Laser Sighting
Mfr # INF195C-N
Zoro # G4444030
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 12 in
- Temp. Range (F) - Infrared -76 Degrees to 1022 Degrees
- Display Backlit LCD
- Temp. Range (C) - Infrared -60 Degrees to 550 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-4.0 Degrees Whichever is Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # INF195C-N
- Zoro # G4444030
- UPC # 053533507423
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 1 yr |
Focus Spot Size and Distance | 1" @ 12" |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Circular, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.30, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -76 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- UEI TEST INSTRUMENTS Infrared Thermometer, LCD, -76 Degrees to 1022 Degrees F, 8 Dot Circle Laser Sighting (INF195C)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser (INF165C)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser w/ Nist Certificate (INF165C-N)
- TIF INSTRUMENTS Infrared Thermometer Pro (TIF7610)
- COMARK Thermometer (PDT300)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-1201 Infrared Thermometer (205452)
- TAYLOR Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (9527)
- Uei Test Instruments Infrared Thermometers