Shop All Voltage Detectors
This Product is Discontinued
Uei Test Instruments
Ground Fault Indicator, Voltage 110 AC (Discontinued)
Mfr # ECTGFI
Zoro # G5235754
This Product is Discontinued
Key Features
- Safety Rating CAT II 150V
- Voltage 110
- Frequency Range 45 to 65 Hz
- Load Current 110 AC Outlet
- Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # ECTGFI
- Zoro # G5235754
- UPC # 053533505955
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Ground Fault Indicator |
Safety Rating | CAT II 150V |
Voltage | 110 |
Frequency Range | 45 to 65 Hz |
Load Current | 110 AC Outlet |
Indicator | LED |
Standards | UL |
Voltage Drop | 0.1% to 99.9% |
Includes | Manual |
Description
Ground Fault Indicator, Includes Manual, Load Current 110 AC Outlet, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.