Shop All Clamp On Power Meters
Uei Test Instruments
Dual Display Clamp Meter, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity
Mfr # DL569
Zoro # G304319591
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 400 A
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 750 V AC
- Max. Ohms 40 kilohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DL569
- Zoro # G304319591
- UPC # 053533509281
- Country of Origin Korea, Republic of
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 31.0mm |
Maximum Conductor Size | 31.0mm |
Description
Dual Display Clamp Meter, Safety Rating CAT III 600V, CAT IV 300V, Jaw Opening 1.25 in, Jaw Style Clamp On, Calibration Certificate Included cETLus UL 61010-1: 2012, Special Features Built In Voltage Detector, Data Hold Yes, Display Type Backlit LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- ASTRO PNEUMATIC Wide Range Circuit Tester, LCD 3-48V (7764)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- UEI TEST INSTRUMENTS CATIV Clamp-On Meter, Voltage Tester (DL220)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL589-N)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599-N)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL589)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599)
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX810)
- Uei Test Instruments Clamp On Power Meters