Shop All Manometers
Uei Test Instruments
Dual Differential Input Manometer, 9V
Mfr # EM152
Zoro # G4594926
product price: $113.01
/ea
Free Shipping & Returns
$113.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -60 in wc to 60 in wc
- Type Digital
- Pressure Resolution 0.001 psi
- Accuracy +/-0.3%
- Pressure Accuracy +/-0.3% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # EM152
- Zoro # G4594926
- UPC # 053533507492
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
For Tubing Diameter | 1/4 in |
Description
Digital Manometer, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate No, Series EM152, Alarm No, Application Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Pressure Gauge (986BLK)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- UEI TEST INSTRUMENTS NIST Certified Static Pressure Test Kit, Digital, 9V (EM201SPKIT-N)
- UEI TEST INSTRUMENTS Dual Input Differential Digital Manometer (EM201B)
- UEI TEST INSTRUMENTS Hi-Res Differential Manometer Static Pressure Kit (EM720SPKIT)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- KLEIN TOOLS Digital Differential Manometer (ET180)
- Uei Test Instruments Manometers