Shop All Pocket Thermometers
Uei Test Instruments
Digital Pocket Thermometer, LCD Display
Mfr # PDT660
Zoro # G2053660
original price:
$41.95
4% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees F
- Temp. Range (C) -50 to 300 Degrees C
- Stem Length 3 in
- Accuracy +/-1.8 Degrees F/ +/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/ +/-2 Degrees C (Otherwise)
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # PDT660
- Zoro # G2053660
- UPC # 053533508451
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Display Size | 7/8 in H x 2 in W |
Digit Height | 0.75 in |
Display Width | 2 in |
Display Height | 0.875 in |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 3 in, NSF Rated Yes, Includes NIST-Traceable Certificate No, Accuracy +/-1.8 Degrees F/+/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/+/-2 Degrees C (Otherwise), 7/8 in H x 2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height, Folding Stem Yes, Quick Reading Yes, Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- ZORO SELECT Test Lead Kit (4WRE4)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- UEI TEST INSTRUMENTS Pocket Sized Digital Thermometer NSF (PDT550)
- UEI TEST INSTRUMENTS NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT650-N)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- WEISS INSTRUMENTS Digital Pocket Thermometer (DP300A)
- Uei Test Instruments Pocket Thermometers