Shop All Air Velocity Meters and Anemometers
Uei Test Instruments
Digital In-Duct Mini Vane Anemometer
Mfr # DAFM4
Zoro # G9470885
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 99 to 3,937 fpm
- Velocity (MPS) 0.5 to 20 mps
- Air Velocity Accuracy +/-3%
- Temp. Accuracy +/-1.1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DAFM4
- Zoro # G9470885
- UPC # 053533506877
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 3 in (1m) |
Manufacturers Warranty Length | 1 yr |
Probe Size | 39 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.7 in |
Description
Anemometer, Minimum Velocity Measured 99 fpm, Probe Diameter 0.7 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.1 Degrees , Wind Speed Units ft/min, Air Velocity Resolution 0.1 fpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- BACHARACH 0019-0575 Replacement (0019-0575)
- BACHARACH 12-0011 Wicks Pkg Of 4 (12-0011)
- UEI TEST INSTRUMENTS Anemometer with Humidity, 99 to 3937 FPM (DAFM3B)
- UEI TEST INSTRUMENTS Anemometer, 217 to 3,937fpm, 0 to 122F (DTHA2)
- PCE INSTRUMENTS Airflow Meter, USB Datalogger Cup Anemometer (PCE-ADL 11)
- REED INSTRUMENTS R3001 Pitot Tube Anemometer and Differential Manometer, w/air Volume (R3001-NIST)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- ACURITE Anemometer, 0 to 199 Velocity (FPM), LCD (00256M)
- KESTREL 3000 Pocket Weather Station (830)
- Uei Test Instruments Air Velocity Meters and Anemometers