Shop All Combustion Analyzers
This Product is Discontinued
Uei Test Instruments
Combustion Analyzer (Discontinued)
Mfr # C85
Zoro # G0382247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electro-Optical Sensor
- Fuel Type Natural Gas, Propane, Butane, LPG, Light Oil, Wood Pellet
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 20%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # C85
- Zoro # G0382247
- UPC # 053533507218
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Item | Combustion Analyzer |
Type | Electro-Optical Sensor |
Fuel Type | Natural Gas, Propane, Butane, LPG, Light Oil, Wood Pellet |
Combustion Efficiency | 0 to 99.9% |
Oxygen Concentration | 0 to 21% |
Carbon Dioxide Concentration | 0 to 20% |
Battery Type | (4) AA |
Display | Back-Lit 2-Line LCD |
Primary/Ambient Air Temp. | 32 Degrees to 122 Degrees F |
Stack Temp. | 32 Degrees to 1112 Degrees F |
Carbon Monoxide Measurement Range | 0 to 4000 ppm |
Excess Air | 0 to 250% |
Includes | Flue Probe, Hard Carrying Case, Inlet Tube/Probe Connector, Particle Filter, Owners Manual |
Nitric Oxide Measurement Range | None |
Sulfur Dioxide Measurement Range | None |
Nitrogen Dioxide Measurement Range | None |
Description
Combustion Analyzer, Includes Flue Probe, Hard Carrying Case, Inlet Tube/Probe Connector, Particle Filter, Owners Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.