Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 25% v/vO2
Mfr # KANE958HighCOKIT
Zoro # G007167260
product price: $2,068.99
/ea
Free Shipping & Returns
$2,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 7-Gas
- Fuel Type Bio Gas, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood
- Combustion Efficiency 0 to 119.9%
- Oxygen Concentration 0 to 25%
- Carbon Dioxide Concentration 0 to 0.9999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # KANE958HighCOKIT
- Zoro # G007167260
- UPC # 053533900132
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 10 yr |
Manufacturer Warranty Length | 10 yr |
Battery Size | AA |
Description
Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Coal, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (45-1009A 02L 600 PSI)
- ZORO SELECT Temp Probe, Food, Type K, -122 to 1472 F (4JPN7)
- ZORO SELECT Temp Probe, Surface, Type K, 32 to 500 F (4JPL9)
- TRANSFORMING TECHNOLOGIES METRISO B530 Test Kit (7100.B530.MK)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- UEI TEST INSTRUMENTS Soft Carrying Case (AC73)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- TESTO IR Printer, For 310 Analyzer (0554 3100)
- Uei Test Instruments Combustion Analyzers