Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 21% v/vO2
Mfr # C165+NOIL-N
Zoro # G410988605
product price: $2,362.99
/ea
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Combustion Efficiency 0 %
- Minimum Carbon Dioxide Measured 0 % v/v
- Maximum Carbon Monoxide Measured 9,999 ppm
- Minimum Carbon Monoxide Measured 0 ppm
- Minimum Excess Air Measured 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # C165+NOIL-N
- Zoro # G410988605
- UPC # 053533509199
- Country of Origin United Kingdom
- Category Combustion Analyzers
Details
Item | Industrial Combustion Analyzer |
Minimum Combustion Efficiency | 0 % |
Minimum Carbon Dioxide Measured | 0 % v/v |
Maximum Carbon Monoxide Measured | 9,999 ppm |
Minimum Carbon Monoxide Measured | 0 ppm |
Minimum Excess Air Measured | 0 % |
Maximum Oxygen Measured | 21 % v/v |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 113 Degrees F |
Selectable Fuel Options | Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane |
Maximum Carbon Dioxide Measured | 20 % v/v |
Calibration Certificate Type | NIST |
Digital Display Screen Type | LCD with Backlight |
Maximum Excess Air Measured | 250 % |
Maximum Combustion Efficiency | 99.9 % |
Minimum Stack Temperature Measured | 32 Degrees F |
Minimum Oxygen Measured | 0 % v/v |
Maximum Stack Temperature Measured | 1,112 Degrees F |
Description
Industrial Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 9,999 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FLW5)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- Uei Test Instruments Combustion Analyzers