Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 21% v/vO2
Mfr # C165+
Zoro # G202751202
product price: $1,274.96
/ea
Free Shipping & Returns
$1,274.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Residential/Commercial
- Fuel Type Natural Gas, Propane
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 20%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # C165+
- Zoro # G202751202
- UPC # 053533509151
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 10 yr |
Battery Size | AA |
Description
Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Butane, Heavy Oil, LPG, Natural Gas, Oil, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 300 PSI (T27M0242EW300#GXCY)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 60ft Cable L (FBLT-2SC-IVPP-15-60)
- FRIO-TEMP Liquid In Glass Thermometer, -25 to 5C (B61001-0100)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- UEI TEST INSTRUMENTS Soft Carrying Case (AC73)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR (C165+N)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- UEI TEST INSTRUMENTS AC ADAPTER FOR G7100 (AACA4)
- BACHARACH 24-8517 Fyrite Insight Plus (24-8517)
- Uei Test Instruments Combustion Analyzers