Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 21% v/vO2
Mfr # C163
Zoro # G3932674
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Residential/Commercial
- Fuel Type Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 21%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # C163
- Zoro # G3932674
- UPC # 053533508352
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 6-Year warranty with annual service |
Battery Size | AA |
Manufacturer Warranty Length | 10 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 0 300 PSI Low Pressure Gauge (TO146598)
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Steel, Black (4CEY3)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- UEI TEST INSTRUMENTS Soft Carrying Case (AC73)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector1/Press Kit (LPKIT)
- Uei Test Instruments Combustion Analyzers