Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 21% v/vO2
Mfr # C161-N
Zoro # G2737816
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type Carbon Dioxide, Carbon Monoxide
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 20 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # C161-N
- Zoro # G2737816
- UPC # 53533508635
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 10 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Dual Banana Jack (PM 9082/001)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLIT (PAXLIT00)
- APG Digital Pressure Gauge, Range 0-10,000 PSI (PG7-10000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C165+ -N)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR (C165+N)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector1/Press Kit (LPKIT)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALYZER KIT W/PRINTER & CASE (C161KIT)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- Uei Test Instruments Combustion Analyzers