Shop All Combustion Analyzers
Uei Test Instruments
Combustible Gas Leak Detector1/Press Kit
Mfr # LPKIT
Zoro # G8521213
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Air Quality
- Fuel Type Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Display Backlit Display
- Pressure/Draft -20 to +20 In WC
- Includes 45 degree Coupler, CD100A Leak Detector, CO71A CO Detector, Earphones, EM152 Manometer, Pressure Tubing, Soft Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # LPKIT
- Zoro # G8521213
- UPC # 053533505597
- Country of Origin Taiwan, Province of China
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Height | 8 in |
Probe Length | 18 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Overall Width | 4 in |
Description
Combustible Gas Detector and Pressure Kit, Calibration Certificate Type Available Separately, Features 18 in Gooseneck, Headphone Jack, Low Battery Indicator, Protective Boot, Rubber Boot with Integral Magnet, Sensor Cover, Two-Button Operation, Tip-Light, Gases Detected Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Methane, Naphtha, Paint Thinners, Propane, Refrigerants, Toluene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-070)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C165+ -N)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- Uei Test Instruments Combustion Analyzers