Shop All Combustible Gas Detectors
This Product is Discontinued
Uei Test Instruments
Combustible Gas Leak Detector (Discontinued)
Mfr # CD200
Zoro # G5195592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects Acetone, Alcohol, Ammonia, Butane, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinner, Naptha, Natural Gas (Methane), Propane, Steam
- Battery (4) AA Alkaline
- Measuring Range Less Than 50 ppm (Methane)
- Includes Earphone
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # CD200
- Zoro # G5195592
- UPC # 053533503920
- Country of Origin United Kingdom
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Details
Detects | Acetone, Alcohol, Ammonia, Butane, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinner, Naptha, Natural Gas (Methane), Propane, Steam |
Item | Combustible Gas Detector |
Battery | (4) AA Alkaline |
Measuring Range | Less Than 50 ppm (Methane) |
Includes | Earphone |
Indicator | Audible, Visual |
Features | Adjustable Tick Rate, Precision Sensor Detects, Response Time of Less Than Two Seconds to 40% LEL, Separate User Adjustable Alarm for Predetermined Level Detection, Visual Leak Detection |
Gases Detected | Acetone, Alcohol, Ammonia, Butane, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinner Methane, Naphtha, Propane, Steam |
Alert Type | Sound, Light |
Battery Chemistry | Alkaline |
Description
Combustible Gas Detector, Features Adjustable Tick Rate, Precision Sensor Detects, Response Time of Less Than Two Seconds to 40 Percent LEL, Separate User Adjustable Alarm for Predetermined Level Detection, Visual Leak Detection, Gases Detected Acetone, Alcohol, Ammonia, Butane, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinner Methane, Naphtha, Propane, Steam, Includes Earphone, Manufacturer Warranty Length 3 yr, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.