Shop All Combustible Gas Detectors
Uei Test Instruments
Combustible Gas Leak Detector
Mfr # CD100A
Zoro # G4148261
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards EN500082-1, IEC 61010
- Battery 9V
- Measuring Range 50 ppm (Methane)
- Includes Battery, Detector, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uei Test Instruments
- MFR # CD100A
- Zoro # G4148261
- UPC # 053533503708
- Country of Origin Taiwan, Province of China
- Category Combustible Gas Detectors
Dimensions
Height | 8 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 8 in |
Overall Depth | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Probe Length | 18 in |
Battery Size | 9V |
Description
Combustible Gas Detector, Calibration Certificate Type Available Separately, Gases Detected Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Methane, Naphtha, Paint Thinners, Propane, Refrigerants, Toluene, Includes Battery, Detector, Manual, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy +/-5ppm, PPM Detection Range 50 ppm, Probe Length 18 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in BSPT, Black (SEP-102D-158G-BSPT)
- DIGI-SENSE Galileo Thermometer, 60 to 100F (16 to 3 (08006-06)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 2000 PSI (CF1P-140A)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- MSA SAFETY Combustible Gas Sensor (474997)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- TRIPLETT Combustible Gas Detector, 50 to 122F (GSM050)
- MSA SAFETY Charging Cradle (10092233)
- Uei Test Instruments Combustible Gas Detectors