Shop All Clamp On Power Meters
This Product is Discontinued
Uei Test Instruments
Clamp Meter, Backlit LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)
Mfr # DL479
Zoro # G5767085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 60 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uei Test Instruments
- MFR # DL479
- Zoro # G5767085
- UPC # 053533507447
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 4/0 AWG |
Battery Size | (2) AAA |
Maximum Conductor Size | 4/0 AWG |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 2,000 uA, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature (K), Jaw Opening 1.3 in, Jaw Style Clamp On, Calibration Certificate Included No, Special Features Built-In NCV Detector, Magnetic Mount, Worklight, Data Hold Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.